RC810, Vertical Marking Cards, Legend: 1 - 10

Item #: 0193456

Cat #: 023404126

UPC: 662019969466

$ 11.06 EA
Company wide:
19 in stock
Documents & Guides
RC810, Vertical Mount, (100) Marking Cards, Legend: 1 - 10. For use with 8 mm Terminal Blocks.

Overview

RC810, Vertical Mount, (100) Marking Cards, Legend: 1 - 10. For use with 8 mm Terminal Blocks.

RC810 Terminal Block Markers pre-printed 1->10 (x10) Vertical

Also known as: 662019969466, 023404126, ENT1SNA234041R2600

Specifications

Mounting: Vertical
Family / Style: Entrelec
Material: Polyamide
Color: White
Type: Marking Card
Mounting: Vertical
Material: Polyamide
Type: Marking Card
Family / Style: Entrelec
Color: White