20A Hospital Grade Decorator Receptacle, 5-20R, Red

Item #: 0193425

Cat #: PT8300-REDSP

UPC: 785007020731

$ 58.75 EA
Clearance
Price good while supplies last
Company wide:
20 in stock
Documents & Guides
Extra Heavy Duty Duplex Hospital Grade Receptacles, 20 Amp, 125 VAC, Red

Overview

Extra Heavy Duty Duplex Hospital Grade Receptacles, 20 Amp, 125 VAC, Red
Also known as: 785007020731, PT8300-REDSP, PASPT8300REDSP

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20