TB TY354MX CABLE TIE 50LB 14 UV BLK, 1000/PK

Item #: 0193390

Cat #: TY354MX

UPC: 786210883540

$ 2.06 EA
Company wide:
0 in stock
Documents & Guides
TB TY354MX CABLE TIE 50LB 14, 1000/PK

Overview

TB TY354MX CABLE TIE 50LB 14, 1000/PK

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210883540, TY354MX, THBTY354MX

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in