Pulling Grip 26" L, 2.0" - 2.5" Dia

Item #: 0193377

Cat #: KPS200-2

UPC: 092644474170

$ 283.27 EA
Company wide:
0 in stock
Pulling Grip for 2 to 2.5-Inch Diameter, 26-Inch, KPS Heavy Duty - Medium Length

Overview

Pulling Grip for 2 to 2.5-Inch Diameter, 26-Inch, KPS Heavy Duty - Medium Length
Also known as: 092644474170, KPS200-2, KLEKPS2002

Specifications

Length: 26 in
Diameter Range: 2.000 - 2.500 in
Length: 26 in
Diameter Range: 2.000 - 2.500 in

Customer Reviews

No reviews for this product
(0)