6 AWG THHN/THWN-2 Stranded Copper, Blue, 2500'

Item #: 0193374

Cat #: 6THHNCSTRBLUX2500

UPC: 048243231836

$ 1.39 FT
Company wide:
11,117 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 2500 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243231836, 6THHNCSTRBLUX2500

Specifications

Color: Blue
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Blue
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded