LED Low-Profile Recessed, 2' x 4'

Item #: 0193371

Cat #: 2BLT448LADPEZ1L

UPC:

Company wide:
0 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 4', 4800 Lumens, 82CRI, 3000K, 0-10 Volt Dimming.

Overview

LED Low-Profile Recessed Troffer, 2' x 4', 4800 Lumens, 82CRI, 3000K, 0-10 Volt Dimming.
Also known as: 2BLT448LADPEZ1L, LIT2BLT448LADPEZ1L

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Length: 4 ft
Color: White
Family / Style: BLT Series
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Family / Style: BLT Series
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277