Manual Transfer Switch, 30A, 10 Space, Outdoor Inlet, Breaker Incl.

Item #: 0193370

Cat #: 6854

UPC: 696471068542

$ 476.63 EA
Company wide:
7 in stock
Documents & Guides
Manual Transfer Switch, 30 Amp, Power Inlet; L14-30 10 Space, Outdoor Inlet Box, 1 x 2-Pole 30 Amp, 1 x 1-Pole 20 Amp, 5 x 1-Pole 15 Amp, Breakers Included. Kit Contents: 10' 10/4 L14-30 Male and Female Ends, Power Inlet Box with L14-30, install manual, wireing harness, flex conduit and fittings

Overview

Manual Transfer Switch, 30 Amp, Power Inlet; L14-30 10 Space, Outdoor Inlet Box, 1 x 2-Pole 30 Amp, 1 x 1-Pole 20 Amp, 5 x 1-Pole 15 Amp, Breakers Included. Kit Contents: 10' 10/4 L14-30 Male and Female Ends, Power Inlet Box with L14-30, install manual, wireing harness, flex conduit and fittings

Homelink 6854 Transfer Switch Kit

Also known as: 696471068542, 6854, GPS6854

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Circuits: 10
Standards: California Proposition 65
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Circuits: 10
Mounting: Surface
Amps: 30
Standards: California Proposition 65