16 AWG TFN, Black, 500'

Item #: 0193368

Cat #: 16TFNSOLBLAX500

UPC:

$ 0.25 FT
Company wide:
26,500 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Black, 500 ft Spool.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Black, 500 ft Spool.

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 16TFNSOLBLAX500

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Length: 500 ft
Color: Black
Conductors: 1
Jacket: Nylon
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid