4sqbxw/wbkt 1-1/2dp 1/2-3/4tko

Item #: 0193271

Cat #: 208

UPC: 050169902080

$ 36.19 EA
Company wide:
0 in stock
Documents & Guides
4 In. Sq. Brkt. Box, 1-1/2 In. Deep - Welded With Conduit Ko's, 600v, W,flush

Overview

4 In. Sq. Brkt. Box, 1-1/2 In. Deep - Welded With Conduit Ko's, 600v, W,flush

Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.

Also known as: 050169902080, 208, RAC208

Features & Benefits

  • TKO knockout design provides installation flexibilty
  • W style bracket, flush
  • Welded construction
  • Nine 1/2 in. knockouts and Five TKO knockouts
  • UL Listed
  • 21.0 cu. in. capacity
  • Acceptable in 2-hour fire rated walls

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in
Material: Steel