ASL 16LED 4K Type IV Bronze

Item #: 0193253

Cat #: ASL-16L-4

UPC: 785988031627

Company wide:
0 in stock
Documents & Guides
ASL Series, Mounting Type: arm mount, Number of LEDs: 16, Light Output: 11417 lm, Color Temperature: 4000 K, Color Rendering Index (CRI): 70 CRI, Drive Current: 2,100 mA, Light Distribution: IES TYPE IV, Wattage: 123 W, Voltage Rating: 120-277 VAC, Color: Dark Bronze, EPA Effective Projected Area: 0.62 ft².

Overview

ASL Series, Mounting Type: arm mount, Number of LEDs: 16, Light Output: 11417 lm, Color Temperature: 4000 K, Color Rendering Index (CRI): 70 CRI, Drive Current: 2,100 mA, Light Distribution: IES TYPE IV, Wattage: 123 W, Voltage Rating: 120-277 VAC, Color: Dark Bronze, EPA Effective Projected Area: 0.62 ft².
Also known as: 785988031627, ASL-16L-4, HUBASL16L4

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: Area Light
Wattage: 120
Standards: California Proposition 65
Light Technology: LED
Color: Dark Bronze
Volts AC: 120, 277
Wattage: 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: Area Light
Standards: California Proposition 65