Mini Led Flood

Item #: 0193251
Cat #: MBUL-1L3K-1
UPC: 785988031955
$ 60.32 EA
Company wide:
52 in stock
Documents & Guides
LED Mini Bullet, 3000k Color Temperature, 1115 Lumens, 13.2 Watts, 120 Volt, 6 X 6 Beam, Wet Location. Compact Floodlight for Landscape, Accent, Pole, Column, Façade, and Small Areas. Compatible with ELV (trailing edge phase cut dimmers), Two mounting capabilities: 1/2" 14 NPT threaded mounting for box or pipe mounting - 6.75" stake with 8" SO cord for landscape swivel & easy adjustment, Dark bronze corrosion resistant powder coat paint finish. * EXO Outdoor Lighting - FKA: Hubbell Lighting *

Overview

LED Mini Bullet, 3000k Color Temperature, 1115 Lumens, 13.2 Watts, 120 Volt, 6 X 6 Beam, Wet Location. Compact Floodlight for Landscape, Accent, Pole, Column, Façade, and Small Areas. Compatible with ELV (trailing edge phase cut dimmers), Two mounting capabilities: 1/2" 14 NPT threaded mounting for box or pipe mounting - 6.75" stake with 8" SO cord for landscape swivel & easy adjustment, Dark bronze corrosion resistant powder coat paint finish. * EXO Outdoor Lighting - FKA: Hubbell Lighting *
LED Mini Bullet, 3000k Color Temperature, 1115 Lumens, 13.2 Watts, 120 Volt, 6 X 6 Beam, Wet Location. Compact Floodlight for Landscape, Accent, Pole, Column, Facade, and Small Areas.
Also known as: 785988031955, MBUL-1L3K-1, EXOMBUL1L3K1

Specifications

Type: Bullet, LED, Landscape, Floodlight
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Bronze
Wattage: 13.200
Standards: California Proposition 65
Light Technology: LED
Type: Bullet, LED, Landscape, Floodlight
Volts AC: 120
Wattage: 13.200
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)