10 AWG MTW, Blue, 2500'

Item #: 0193225

Cat #: 10MTWSTRBLUX2500

UPC: 029892258733

$ 1.11 FT
Company wide:
0 in stock
Documents & Guides
10 AWG, MTW, 19-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, MTW, 19-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892258733, 10MTWSTRBLUX2500

Specifications

Gauge: 10 AWG
Color: Blue
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Stranded