Compression Lug, Copper, 1-Hole

Item #: 0193218

Cat #: LCAF6-38F-L

UPC: 074983872329

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, #6 AWG Wire, 3/8" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, #6 AWG Wire, 3/8" Stud Hole, 90° Angle Tongue
Also known as: 074983872329, LCAF6-38F-L, PDTLCAF638FL

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 90°
Stud Size: 3/8 in
Allowable Gauge Range: 6
Material: Copper
Angle: 90°
Allowable Gauge Range: 6
Mounting: 1-Hole
Stud Size: 3/8 in