10 AWG MTW, Red, 2500'

Item #: 0193201

Cat #: 10MTWSTRREDX2500

UPC: 029892258719

$ 1.11 FT
Company wide:
0 in stock
Documents & Guides
10 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892258719, 10MTWSTRREDX2500

Specifications

Color: Red
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1