ETN FAZ-D40/3 UL 1077 Industrial Mi

Item #: 0193153

Cat #: FAZ-D40/3

UPC: 015082789002

$ 181.54 EA
Company wide:
0 in stock
Documents & Guides
ETN FAZ-D40/3 UL 1077 Industr

Overview

ETN FAZ-D40/3 UL 1077 Industr
Also known as: 015082789002, FAZ-D40/3, CUTFAZD403

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D