Male, Plug, Cam-Type, Double Set Screw, 350-500 MCM, Brown

Item #: 0193152

Cat #: 17D22-H

UPC: 078477991138

Call for price
Company wide:
0 in stock
Documents & Guides
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 350-500MCM AWG, 690 Amp Max, 17 Series Taper Nose - BROWN

Overview

Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 350-500MCM AWG, 690 Amp Max, 17 Series Taper Nose - BROWN

Male Plug, Contact and Insulator, Detachable, 350-500MCM Awg, 17 Series Taper Nose, Brown

Also known as: 078477991138, 17D22-H, LEV17D22H

Specifications

Color: Brown
Gender: Male
Amps: 690
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)
Color: Brown
Amps: 690
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Type: Cam-Type Connector