$ 7.18 EA
Company wide:
0
in stock
Documents & Guides
Wire Marker Tape, Color: Red, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
Overview
Wire Marker Tape, Color: Red, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
3M™ ScotchCode™ SDR-RD Wire Marker Tape Refill Roll is ideal for phase identification on large- or small-gauge wire or cable and for automotive applications on tubing, hoses and replacement parts. This color-coded tape is also used for identification of terminal blocks, terminal strips, wire in panel boards or a piece of switchgear. This thin and conformable tape is ideal for industrial electrical applications. It is compatible with the 3M ScotchCode Tape Dispenser STD. RoHS 2011/65/EU Compliant.
Also known as: 054007094296, SDR-RD, MMMSDRRD
Specifications
| Type: | Tape, Wire Marker |
| Color: | Red |
| Length: | 8 ft |
| Width: | 0.215 in |
| Type: | Tape, Wire Marker |
| Length: | 8 ft |
| Color: | Red |
| Width: | 0.215 in |