#18/1C (16STR) TFFN STR 600V GREEN

Item #: 0193139

Cat #: M518ST04

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
#18/1C (16STR) TFFN STR 600V GREEN

Overview

#18/1C (16STR) TFFN STR 600V GREEN

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M518ST04, OMNM518ST04

Specifications

Gauge: 18 AWG
Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1