40A, 2P, Definite Purpose Contactor

Item #: 0193135

Cat #: C25DNF2401T

UPC: 782116310753

$ 156.87 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, 24V AC Coil.

Overview

40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, 24V AC Coil.
Also known as: 782116310753, C25DNF2401T, CUTC25DNF2401T

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Amps: 40
Poles: 2
Amps: 40
Type: Contactor, Definite Purpose