15 Amp, 125 Volt Combination GFCI, Light Almond

Item #: 0193087

Cat #: GFSW1-T

UPC: 078477714799

$ 45.24 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Decora Style GFCI, Single-Pole / 5-15R AC Combination Switch, Tamper Resistant, Back & Side Wired Self test. *** Does not include wall plate*** - Light Almond

Overview

15 Amp, 125 Volt, Decora Style GFCI, Single-Pole / 5-15R AC Combination Switch, Tamper Resistant, Back & Side Wired Self test. *** Does not include wall plate*** - Light Almond

15A-125V, Tamper-Resistant, Self-test SmartlockPro Combination GFCI single receptacle/outlet with a switch, without wallplate/faceplate, monochromatic – LIGHT ALMOND

Also known as: 078477714799, GFSW1-T, LEVGFSW1T

Specifications

Color: Light Almond
NEMA Configuration: 5-15R
Material: Polycarbonate/Thermoplastic
Color: Light Almond
Material: Polycarbonate/Thermoplastic
NEMA Configuration: 5-15R