ETN CMBE4242B200TS 3/4 in Type CH E

Item #: 0193079

Cat #: CMBE4242B200TS

UPC: 786685402758

$ 2167.02 EA
Company wide:
0 in stock
Documents & Guides
CUTLER HAMMER CMBE4242B200TS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

CUTLER HAMMER CMBE4242B200TS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685402758, CMBE4242B200TS, CUTCMBE4242B200TS

Specifications

Width: 23 in
Length: 35 in
Jaws: 4
Depth: 7 in
Sockets: 1
Width: 23 in
Jaws: 4
Sockets: 1
Length: 35 in
Depth: 7 in