15W PAR38 LED Lamp, Green

Item #: 0193053

Cat #: S9481

UPC: 045923094811

Company wide:
0 in stock
Documents & Guides
15 Watt PAR38 LED; Green; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

15 Watt PAR38 LED; Green; 40 deg. Beam Angle; Medium Base; 120 Volt
Also known as: 045923094811, S9481, SATS9481

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 120
Wattage: 15
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color: Green
Wattage: 15
Light Technology: LED
Angle: 40°