Decora Wallplate, 1-Gang, 302 Stainless Steel, Oversized

Item #: 0193044

Cat #: SO26

UPC: 078477794487

$ 10.29 EA
Company wide:
114 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Oversized, 302 Stainless Steel, Device Mount - Stainless Steel

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Oversized, 302 Stainless Steel, Device Mount - Stainless Steel

Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

Also known as: 078477794487, SO26, LEVSO26

Specifications

Mounting: Device
Material: Stainless Steel
Gangs: 1
Size: Oversized
Color: Stainless
Mounting: Device
Gangs: 1
Color: Stainless
Material: Stainless Steel
Size: Oversized