ETN GD3060DS3 Series C, G-frame Mol

Item #: 0193038

Cat #: GD3060DS3

UPC: 782116010141

$ 2977.56 EA
Company wide:
0 in stock
Documents & Guides
C-H GD3060DS3 GD 3P 60A W/ST 12VDC LH MT & RING LUG TERMINALS

Overview

C-H GD3060DS3 GD 3P 60A W/ST 12VDC LH MT & RING LUG TERMINALS
Also known as: 782116010141, GD3060DS3, CUTGD3060DS3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 60
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA