Mlbl-01W Led Block - White

Item #: 0192954

Cat #: MLBL-01W

UPC: 320500373306

$ 58.04 EA
Company wide:
3 in stock
Documents & Guides
Modular Led Block - 24VAC, Integrated Led - White - Illuminated

Overview

Modular Led Block - 24VAC, Integrated Led - White - Illuminated

Modular Led Block - 24 V Ac, Integrated Led - White - Illuminated

Also known as: 320500373306, MLBL-01W, ABBMLBL01W

Specifications

Type: Accessories
Family / Style: Modular
Color: White
Type: Accessories
Color: White
Family / Style: Modular