CHH2090

Item #: 0192891

Cat #: CHH2090

UPC: 782113387307

Company wide:
0 in stock
Documents & Guides
Type CCH Bolt-On Circuit Breaker, Two-Pole, 90A, 240V, 100 kAIC

Overview

Type CCH Bolt-On Circuit Breaker, Two-Pole, 90A, 240V, 100 kAIC
Also known as: 782113387307, CHH2090, CUTCHH2090

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 90
Interrupt Rating AC: 25 kA