1.8W 6" 35K LED Undercabinet

Item #: 0192889

Cat #: 63-201

UPC: 045923262012

Company wide:
0 in stock
Documents & Guides
Thread - 1.8W LED Under Cabinet and Cove- 6" long - 3500K - White Finish

Overview

Thread - 1.8W LED Under Cabinet and Cove- 6" long - 3500K - White Finish
Also known as: 045923262012, 63-201, SAT63201

Specifications

Lumens: 165
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80+
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 1.800
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 165
Material: Plastic
Color: White
Wattage: 1.800
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80+
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Dimmable: Yes