Round Ignitor, Metal Halide

Item #: 0192886

Cat #: LI533-H4-IC

UPC: 781087000748

$ 152.49 EA
Company wide:
4 in stock
Documents & Guides
Standard Ignitor, Case Type: Round. For use with 35, 50, 70, 100, 150, 175, 200, 250, 320, 350, 400 or 450 Watt Metal Halide Lamps.

Overview

Standard Ignitor, Case Type: Round. For use with 35, 50, 70, 100, 150, 175, 200, 250, 320, 350, 400 or 450 Watt Metal Halide Lamps.
Also known as: 781087000748, LI533-H4-IC, ADVLI533H4IC

Specifications

ANSI Code: M155, M148, M140, M152, M135, M130, M143, M98, M153, M132, M102, M137, M139, M110, M144, M90, M142, M136, M138, M131, M154
Wattage: 35, 450, 70, 100, 400, 175, 150, 50, 200, 250, 320
Volts AC: 480, 120, 277, 240, 208
Type: Ignitor
Color: Black
Light Technology: HID
ANSI Code: M155, M148, M140, M152, M135, M130, M143, M98, M153, M132, M102, M137, M139, M110, M144, M90, M142, M136, M138, M131, M154
Volts AC: 480, 120, 277, 240, 208
Color: Black
Wattage: 35, 450, 70, 100, 400, 175, 150, 50, 200, 250, 320
Type: Ignitor
Light Technology: HID