13W 4-Pin CFL Lamp, 35K

Item #: 0192858

Cat #: S8368

UPC: 045923083686

Company wide:
0 in stock
13 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; 2GX7 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; 2GX7 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083686, S8368, SATS8368

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Wattage: 13
Lumens: 800
Light Technology: CFL
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No