LITH FMML-13-827-DDBT Versi Lite LE

Item #: 0192852

Cat #: FMML13827DDBT

UPC: 888791433050

Company wide:
0 in stock
Documents & Guides
FMML13 INCH 27K TEXTUR BRONZE

Overview

FMML13 INCH 27K TEXTUR BRONZE
Also known as: 888791433050, FMML13827DDBT, LITFMML13827DDBT

Specifications

Mounting: Flush
Volts AC: 120
Wattage: 28
Diameter: 13 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Mounting: Flush
Wattage: 28
Color Temperature: 2700 (Warm White)
Volts AC: 120
Diameter: 13 in
Light Technology: LED