
4" Square Box, Welded, Metallic, 1-1/2" Deep, MS Bracket
Item #: 0192797
Cat #: 229
UPC: 050169002292
$ 46.01 EA
Company wide:
0
in stock
4 Inch Square Box, Welded, Metallic, MS Bracket, Armored/Metal Clad/Flex Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21
Overview
4 Inch Square Box, Welded, Metallic, MS Bracket, Armored/Metal Clad/Flex Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169002292, 229, RAC229
Features & Benefits
- Use with AC/MC or flexible cable
- Combination screw heads allow quick installation
- Welded construction
- Three 1/2 in. knockouts and 4 pryouts
- Provided with far-side support, model #978
- 21.0 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |