High Temp Wire-Nut® Black 71B® 1,000/Box

Item #: 0192794

Cat #: 30-151

UPC: 783250301515

Call for price
Company wide:
0 in stock
Documents & Guides
Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 14 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications.

Overview

Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 14 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications.
Also known as: 783250301515, 30-151, IDE30151

Specifications

Material: Polyester, Copper
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 20 - 14
Material: Polyester, Copper
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 20 - 14