4.5W C11 LED Lamp, 27K

Item #: 0192786

Cat #: S9570

UPC: 045923095702

Company wide:
0 in stock
Documents & Guides
4.5 watt C11 LED; Clear; Candelabra base; 2700K; 450 lumens; 120 volts

Overview

4.5 watt C11 LED; Clear; Candelabra base; 2700K; 450 lumens; 120 volts
Also known as: 045923095702, S9570, SATS9570

Specifications

Wattage: 5
Lumens: 450
Light Technology: LED
Range: 0.100 sec - 9999 hr
Wattage: 5
Light Technology: LED
Lumens: 450
Range: 0.100 sec - 9999 hr