POT 2W 5K OHM W/KNB AND PLT VRT/HZ

Item #: 0192746

Cat #: E34PDB1F5

UPC: 782113894119

$ 625.07 EA
Company wide:
0 in stock
Documents & Guides
E34, Potentiometer, 30.5 mm, Corrosion Resistant, 60 Vac/dc, 2W DC coil power, NEMA 3, 3R, 4, 4X, 12, 13, 5000 Ohms

Overview

E34, Potentiometer, 30.5 mm, Corrosion Resistant, 60 Vac/dc, 2W DC coil power, NEMA 3, 3R, 4, 4X, 12, 13, 5000 Ohms
Also known as: 782113894119, E34PDB1F5, CUTE34PDB1F5

Specifications

Wattage: 2
Type: Corrosion Resistant
Ohms: 5 k
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Wattage: 2
Ohms: 5 k
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4