1/4 X 1/2 Pan Head

Item #: 0192740

Cat #: PMS1412

UPC: 781002850915

$ 0.69 EA
Company wide:
600 in stock
Documents & Guides
Machine Screw, Slotted/Phillips Pan Head, Size: 1/4 x 1/2". Stainless Steel. Package Quantity: 100.

Overview

Machine Screw, Slotted/Phillips Pan Head, Size: 1/4 x 1/2". Stainless Steel. Package Quantity: 100.

Stainless Steel Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter and are used in situations where corrosion resistance is the primary concern. They are designed to be threaded into tapped holes or used in conjunction with stainless steel nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Steel Machine Screws.

Also known as: 781002850915, PMS1412, DOTPMS1412

Specifications

Length: 1/2 in
Drive: Phillips
Diameter: 1/4 in
Material: Steel
Length: 1/2 in
Diameter: 1/4 in
Drive: Phillips
Material: Steel