1/4 X 3/4 Pan Head

Item #: 0192739
Cat #: PMS1434
UPC: 781002850922
$ 0.68 EA
Company wide:
0 in stock
Documents & Guides
Machine Screw, Slotted/Phillips Pan Head, Size: 1/4 x 3/4". Stainless Steel. Package Quantity: 100.

Overview

Machine Screw, Slotted/Phillips Pan Head, Size: 1/4 x 3/4". Stainless Steel. Package Quantity: 100.
Stainless Steel Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter and are used in situations where corrosion resistance is the primary concern. They are designed to be threaded into tapped holes or used in conjunction with stainless steel nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Steel Machine Screws.
Also known as: 781002850922, PMS1434, DOTPMS1434

Specifications

Length: 3/4 in
Drive: Phillips
Diameter: 1/4 in
Material: Steel
Length: 3/4 in
Diameter: 1/4 in
Drive: Phillips
Material: Steel

Customer Reviews

No reviews for this product
(0)