Series C Motor Circuit Protector

Item #: 0192704

Cat #: HMCP030H1A02

UPC: 786679014257

$ 2017.25 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 30 Amp, 600 Vac, 250 Vdc, 90 - 300 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 30 Amp, 600 Vac, 250 Vdc, 90 - 300 Mag. Trip
Also known as: 786679014257, HMCP030H1A02, CUTHMCP030H1A02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30