2
more

Transformer, Machine Tool, 0.1kVA, 230/460/575-115/95, Open
Item #: 0192688
Cat #: 9T58K0064
UPC: 783173120934
$ 202.25 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 0.1 kVA, 230/460/575 - 115/95, Open
Overview
Transformer, Machine Tool, 0.1 kVA, 230/460/575 - 115/95, Open
Also known as: 783173120934, 9T58K0064, ABB9T58K0064
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 100 |
| Primary Voltage: | 230, 575 |
| Secondary Voltage: | 95/115 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 230, 575 |
| Volt Amps: | 100 |
| Secondary Voltage: | 95/115 |