15A Commercial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0192670

Cat #: BR15-I

UPC: 078477819760

$ 4.77 EA
Company wide:
3,216 in stock
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477819760, BR15-I, LEVBR15I

Specifications

Type: Commercial Grade, Self-Grounding
Amps: 15
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Type: Commercial Grade, Self-Grounding
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)