
Miniature Incandescent Lamp, T3-1/4, 4W, 12V
Item #: 0192658
Cat #: 9728
UPC: 785652972805
$ 2.93 EA
Company wide:
0
in stock
Documents & Guides
Miniature Incandescent Lamp, 4 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: Wedge (W2.1x9.5d)
Overview
Miniature Incandescent Lamp, 4 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: Wedge (W2.1x9.5d)
Also known as: 785652972805, 9728, AMB9728
Specifications
| Volts AC: | 12 |
| Wattage: | 4 |
| Type: | Miniature, Indicator |
| Shape: | T3-1/4 (Tubular) |
| Base: | Wedge (W2.1x9.5d) |
| Volts AC: | 12 |
| Type: | Miniature, Indicator |
| Base: | Wedge (W2.1x9.5d) |
| Wattage: | 4 |
| Shape: | T3-1/4 (Tubular) |