Fuse, 1.25 Amp UL Fast-Acting Glass, 5mm x 20mm, 250V

Item #: 0192626

Cat #: GMA-1.25A

UPC: 051712716659

Company wide:
0 in stock
Documents & Guides
Fuse, 1.25 Amp UL Fast-Acting Glass, 5mm x 20mm, 250V1.25 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59

Overview

Fuse, 1.25 Amp UL Fast-Acting Glass, 5mm x 20mm, 250V1.25 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Also known as: 051712716659, GMA-1.25A, BUSGMA125A

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1.250
Speed: Fast Acting
Amps: 1.250
Type: Fuse, Electronic