
Voltage Test Station, Flashing Red LEDs
Item #: 0192619
Cat #: PS10S21M3RX
UPC: 842864105299
Call for price
Company wide:
0
in stock
Documents & Guides
P-S10S21-M3RX Voltage Test Station with Flashing Voltage Indicator and Safe-Test Point, Horizontal Mount, UL Type 4 Housing
Overview
P-S10S21-M3RX Voltage Test Station with Flashing Voltage Indicator and Safe-Test Point, Horizontal Mount, UL Type 4 Housing
The Voltage Test Station (VTS) combines our Safe-Test Point™ with a voltage indicator conveniently placed within a protective housing. The VTS test point jacks allow measurement of AC/DC voltages either phase to phase or phase to ground. The R-3W Series voltage indicators with either flashing or non-flashing LEDs visually represent presence of voltage. Following facility safety procedures, insert the insulated meter probes with .080” tips into any two test point jacks to take a voltage reading with properly rated test equipment (see Equipment Requirements).
Also known as: 842864105299, PS10S21M3RX, GEPPS10S21M3RX
Features & Benefits
- The Voltage Test Station (VTS) is a Permanent Electrical Safety Device (PESD) that allows workers a safer way to verify presence of voltage and perform an Absence of Voltage Test from outside the electrical cabinet.
- Provides a safer and more productive method of performing Lockout/Tagout (LOTO), while exceeding NFPA 70E standards and meeting the OSHA energy isolation principle.
- The VTS combines our Safe-Test Point™ with a voltage indicator conveniently placed within a protective housing. It can be hardwired directly to energy sources and allows visual verification and measurement of AC/DC voltages through a meter tes
- Various lockable housing options add additional layers of protection and allow authorized personnel to conveniently access the VTS.
Specifications
| Mounting: | Flange, Horizontal |
| IP/NEMA Rating: | IP65, NEMA 4X |
| Mounting: | Flange, Horizontal |
| IP/NEMA Rating: | IP65, NEMA 4X |