Push Button, Operator, Break Glass, w/5 Discs, Hammer, 30mm

Item #: 0192617

Cat #: 10250TBG

UPC: 782113401744

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
30 mm, Heavy-Duty, Push Button, Operator With Hammer And 5 Glass Discs, Used With Break Glass Operator

Overview

30 mm, Heavy-Duty, Push Button, Operator With Hammer And 5 Glass Discs, Used With Break Glass Operator

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113401744, 10250TBG, CUT10250TBG

Specifications

Size: 30 mm
Type: Hammer, Break Glass Operator, Discs
Size: 30 mm
Type: Hammer, Break Glass Operator, Discs