3W 10" 27K LED Undercabinet

Item #: 0192608

Cat #: 63-102

UPC: 045923261022

Company wide:
0 in stock
Documents & Guides
Thread - 3W LED Under Cabinet and Cove- 10" long - 2700K - White Finish

Overview

Thread - 3W LED Under Cabinet and Cove- 10" long - 2700K - White Finish
Also known as: 045923261022, 63-102, SAT63102

Specifications

Lumens: 260
Volts AC: 120
Wattage: 3
Material: Plastic
Color Rendering Index (CRI): 80+
Color: White
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 260
Wattage: 3
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Material: Plastic
Color: White
Standards: California Proposition 65
Dimmable: Yes