7W 21" 27K LED Undercabinet

Item #: 0192605

Cat #: 63-103

UPC: 045923261039

Company wide:
0 in stock
Documents & Guides
Thread - 7W LED Under Cabinet and Cove- 21" long - 2700K - White Finish

Overview

Thread - 7W LED Under Cabinet and Cove- 21" long - 2700K - White Finish
Also known as: 045923261039, 63-103, SAT63103

Specifications

Lumens: 540
Wattage: 7
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80+
Color: White
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 540
Volts AC: 120
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 7
Material: Plastic
Color: White
Standards: California Proposition 65
Dimmable: Yes