LED Connecting Cable - 6"

Item #: 0192602

Cat #: 63-304

UPC: 045923263040

Company wide:
0 in stock
Documents & Guides
Connecting Cable - 6" Length - For Thread LED Products - White Finish

Overview

Connecting Cable - 6" Length - For Thread LED Products - White Finish
Also known as: 045923263040, 63-304, SAT63304

Specifications

Color: White
Material: PVC
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color: White
Standards: California Proposition 65
Dimmable: No
Material: PVC
Light Technology: LED