LED Connecting Cable - 12"

Item #: 0192596

Cat #: 63-305

UPC: 045923263057

Company wide:
0 in stock
Documents & Guides
Connecting Cable - 12" Length - For Thread LED Products - White Finish

Overview

Connecting Cable - 12" Length - For Thread LED Products - White Finish
Also known as: 045923263057, 63-305, SAT63305

Specifications

Color: White
Material: PVC
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color: White
Standards: California Proposition 65
Dimmable: No
Material: PVC
Light Technology: LED