Fluorescent Lamp, High Output, T12, 96", 95W, 4100K ***Product Available For Local Pick-Up Only***

Item #: 0192554

Cat #: F96T12/941/HO/SS/ECO

UPC: 046135250378

Company wide:
0 in stock
Fluorescent Lamp, High Output, T12, 95 Watt, Base: Recessed Double Contact, 4100K, 88 CRI, Lumens: 8000, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25037* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T12, 95 Watt, Base: Recessed Double Contact, 4100K, 88 CRI, Lumens: 8000, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25037* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

The Ledvance Sylvania SYLF96T12/941/HO/SS/ECO is a 95 watt high output fluorescent lamp with recessed double contact base. This lamp produces 8000 lumens and a color temperature of 4100 K.

Also known as: 046135250378, F96T12/941/HO/SS/ECO, SYLF96T12941HOSSEC

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 8000
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 88
Length: 8 ft, 96 in
Material: Glass
Wattage: 95
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 95
Lumens: 8000
Color Rendering Index (CRI): 88
Material: Glass
Light Technology: Fluorescent