Motor, Kinamatic, 1/2HP, 1725RPM, 90VDC, 56C Frame, End Mount

Item #: 0192534

Cat #: D275

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Motor, Kinamatic, 1/2 Horse Power, 1725 RPM, 90 Volt DC, 56C Frame, End Mount, Totally Enclosed, Bolt On Base

Overview

Motor, Kinamatic, 1/2 Horse Power, 1725 RPM, 90 Volt DC, 56C Frame, End Mount, Totally Enclosed, Bolt On Base
Also known as: D275, GEND275

Specifications

Type: Motor
Mounting: End
Horsepower: 0.500
RPM: 1725
Type: Motor
Horsepower: 0.500
Mounting: End
RPM: 1725

Customer Reviews

No reviews for this product
(0)