
Contactor, FVNR, 800A, 250VAC, 2NO/NC, Frame N, Non-Reversing, Screw Terminals
Item #: 0192530
Cat #: XTCE750N22A
UPC: 015082082226
$ 10323.55 EA
Company wide:
2
in stock
Documents & Guides
IEC contactor, 800A, 110 Vac 40 Hz, 250 Vac 60 Hz, 2NO-2NC, 750A, Frame N, 250 mm, 40-60 Hz, 250, 300, 600, 700 hp (3PH @200, 230, 460, 575 V), Non-reversing, 1102, , Screw terminals, FVNR
Overview
IEC contactor, 800A, 110 Vac 40 Hz, 250 Vac 60 Hz, 2NO-2NC, 750A, Frame N, 250 mm, 40-60 Hz, 250, 300, 600, 700 hp (3PH @200, 230, 460, 575 V), Non-reversing, 1102, , Screw terminals, FVNR
The XT IEC contactors are powerful, efficient and versatile, and can be combined with our full range of electronic overload relays and bimetal relays. These DC devices stand out for their reduced power consumption, which makes them more energy efficient and also reduces the size of the power supply units. XT IEC contactors are suitable for global use and cover the entire output range, from mini contactor relays (up to 7 A) all the way to vacuum contactors (up to 3180 A).
Also known as: 015082082226, XTCE750N22A, CUTXTCE750N22A
Specifications
| Horsepower: | 600, 700, 300, 250 |
| Type: | Contactor, IEC |
| Amps: | 800 |
| Volts AC: | 250 |
| Size: | N Frame |
| Horsepower: | 600, 700, 300, 250 |
| Amps: | 800 |
| Size: | N Frame |
| Type: | Contactor, IEC |
| Volts AC: | 250 |